Beli silver solder brazing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Harris Brazing Flux
    Mulai

    Rp569.900

    Harris Brazing Flux
    Deskripsi:
    This flux is suitable for brazing applications that use high-silver brazing alloys as a filler metal.
    atribut:
    • UNSPSC: 23171522
    • AWS Classification: FB3-C
    • Color: Black
    • Container Size (lbs): 1
    • Container Type: Jar
    • Flux Form: Paste
    • For Alloy Classification: BAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
    • For Alloy Composition (%): 0 Silver; 15 Silver; 2 Silver; 25 Silver; 30 Silver; 35 Silver; 38 Silver; 40 Silver; 45 Silver; 5 Silver; 50 Silver; 56 Silver; 6 Silver
    • For Alloy Type: High Silver; Phos Copper
    • Manufacturer Part Number: SSBF1
    • Maximum Active Temperature (°F): 1800
    • Minimum Active Temperature (°F): 1050
    • Process: Brazing
    • Series: Stay-Silv Black
    • Standards: AMS 3411-D; AWS A5.31, Class FB3-C; Federal Specification O-F-499, Type B
  2. EZREN Flux Paste Solder
    Mulai

    Rp11.900

    EZREN Flux Paste Solder
    Deskripsi:
    Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak SolderType EZ-FX150Joint High IntensityGood ImmersionNeutral PH7 ± 0.3No Poison No OrrosionGood InsulationSmooth Welding SurfaceNo Deterioration No DryIsi Paket1x Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak Solder
  3. Harris Aluminum Brazing Flux (Fluks Las)
    Mulai

    Rp1.499.900

  4. TRUSCO Flux
    Mulai

    Rp179.900

    TRUSCO Flux
    Deskripsi:
    Use:Brazing work
    atribut:
    • Weight (g): 20
    • Purpose of Use: For brazing work.
  5. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  6. Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    Mulai

    Rp2.899.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  7. Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    Mulai

    Rp6.599.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-3
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 816
  8. KINGBO Flux Solder
    Mulai

    Rp179.900

  9. Showa Corp. Manual Grease Pump (Pompa Gemuk)
    Mulai

    Rp3.599.900

    Showa Corp. Manual Grease Pump (Pompa Gemuk)
    Deskripsi:
    The SHG manually operated grease pumps are designed to be used in either a progressive type system, incorporating SG distribution blocks, or in resistance type lubrication system.Being an extremely simple unit to install and operated, the SHG is capable of dispensing greases with an NLGI of 00, 0, or 1 in volumes of either 0.6cm³ or 1.0cm³ per stroke.
    atribut:
    • Outlet Port Size: Rc1/8
    • Supply Port Size: Rp1/8
    • Applicable grease: NLGI No.000-1
    • Maximum Discharge Pressure (MPa): 10
  10. Shinfuji Brazing Filler Rod with Flux
    64%
    Mulai

    Rp67.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  11. NIHON SUPERIOR Flux for brazing materials
    Mulai

    Rp17.999.900

    NIHON SUPERIOR Flux for brazing materials
    atribut:
    • Mass (kg): 1
    • Trusco Part No.: 849-8402
    • Type: fixing with wax
  12. Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  13. Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)
    Mulai

    Rp23.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-24
    • Size (mm): 1.6
    • Solidus Temperature (°C): 660
    • Liquidus Temperature (°C): 707
  14. Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)
    Mulai

    Rp23.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 45T (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-36
    • Size (mm): 1.6
    • Solidus Temperature (°C): 646
    • Liquidus Temperature (°C): 685
  15. MAXPOWER Bench Vise Cast Iron Swivel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

  16. Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)
    Mulai

    Rp16.999.900

    Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BAg-35
    • Size (mm): 1.6
    • Solidus Temperature (°C): 677
    • Liquidus Temperature (°C): 732
  17. Harris Phos-Copper Brazing Alloy BLOCKADE FC (Kawat Las Brazing)
    Mulai

    Rp2.799.900

    Harris Phos-Copper Brazing Alloy BLOCKADE FC (Kawat Las Brazing)
    atribut:
    • AWS Code (A5.8): BCuP-9
    • Size (mm): 2
    • Solidus Temperature (°C): 637
    • Liquidus Temperature (°C): 674
  18. Yamoto Push Type Steel Grease Gun (Pistol Gemuk)
    Mulai

    Rp239.900

    Yamoto Push Type Steel Grease Gun (Pistol Gemuk)
    Deskripsi:
    PTG120 Bulk or suction fill. Corrosion protective electro-plated finish. Polished nozzle and galvanised plunger assembly. Suitable for medium or heavy greases.
    atribut:
    • Overall Diameter: 36mm
    • Fill Type: Suction
    • Capacity: 120cc
    • Coupler Type: Needlepoint
    • Overall Length: 280mm
    • Body Material: Steel
    • Gun/Can Type: Push Grease Gun
    • Body Finish/Coating: Electro Plated
    • Spout/Nozzle Length: 65mm
    • Spout/Nozzle Type: Straight
Daftar Harga silver solder brazing Terbaru October 2026
Harris Brazing FluxRp569.900
Harris Brazing Flux STAY-SILV (Fluks Patri)Rp1.099.900
EZREN Flux Paste SolderRp11.900
Harris Aluminum Brazing Flux (Fluks Las)Rp1.499.900
TRUSCO FluxRp179.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)Rp2.899.900
Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)Rp6.599.900
KINGBO Flux SolderRp179.900
Showa Corp. Manual Grease Pump (Pompa Gemuk)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)